Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" x 1-1/2" x 1-1/4" Socket PVC Reducer Tee

  • Zoro #: G5287335
  • Mfr #: 401212
$1.64
  • Fitting Connection Type: Socket x Socket x Socket
  • Max. Temp.: 140 Degrees F
  • Basic Pipe Fitting Material: Plastic
See full product details
Orders over $75 ship free.

Lasco #401212 Specifications

  • Zoro #: G5287335
  • Mfr #: 401212
Fitting Connection Type: Socket x Socket x Socket Max. Temp.: 140 Degrees F
Basic Pipe Fitting Material: Plastic Pipe Fitting Material: PVC
Compliance: ASTM Basic Pipe Fitting Shape: Tee
Item: Reducer Tee Pipe Fitting Length: 4.39"
Standards: NSF 14, NSF 61 Fitting Schedule/Class: Schedule 40
Pipe Size - Pipe Fitting: 1-1/2" x 1-1/2" x 1-1/4" Specific Fitting Shape: Reducing Tee
Color: White Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducer Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 1/2 in x 1 1/2 in x 1 1/4 in, Fitting Connection Type Socket x Socket x Socket, Color White, Max. Temp. 140 Degrees F, Fitting Length 4.39 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #401212