Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/4" Socket PVC Tee Sched 40

  • Zoro #: G5279127
  • Mfr #: 401007BC

$0.41

  • Item: Tee
  • Pipe Fitting Material: PVC
  • Specific Fitting Shape: Tee
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Lasco #401007BC Specifications

  • Zoro #: G5279127
  • Mfr #: 401007BC
Item: Tee Pipe Fitting Material: PVC
Specific Fitting Shape: Tee Fitting Schedule/Class: Schedule 40
Pipe Size (Fittings): 3/4" Pipe Fitting Schedule/Class: Schedule 40
Pipe Fitting Length: 2.72" Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970
Pipe Size - Pipe Fitting: 3/4" Max. Temp.: 140 Degrees F
Fittings Sub-Category: Tees Fitting Length: 2.72"
Basic Pipe Fitting Material: Plastic Basic Pipe Fitting Shape: Tee
Fitting Connection Type: Socket x Socket x Socket Pipe Fitting Connection Type: Slip x Slip x Slip
Compliance: ASTM Specific Pipe Fitting Shape: Tee
Color: White Country of Origin (subject to change): United States

Description

In addition to PVC pipe fittings, shop for PVC pipes, ball valves, polypropylene fittings and pipe cements and primers. Here is some additional information about Lasco Tee. Basic Fitting Shape: Tee, Color: White, Specific Fitting Shape: Tee.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #401007BC