Zoro Select
PVC Tee, Socket x Socket x Socket, 4 in Pipe Size
Mfr # 401040
Zoro # G5279145
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 1/4 in x 1 1/2 in Pipe Size 436169
- ZORO SELECT PVC Cap, NPT, 3/8 in Pipe Size 848-003
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size 439130
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size 1WKT2
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 1 1/4 in Pipe Size 402250
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 2-1/2 in Pipe Size 420025
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 2 in Pipe Size H436020LS
- ZORO SELECT PVC Cap, Solvent, 3/4 in Pipe Size H447007LS
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1-1/2 in Pipe Size 830-015SR
- SIOUX CHIEF PVC PVC Valve, Hub x Hub 869-S4PPK
- B & K RISER EXT 1/2"" X 1/2""M 169-500
- Zoro Select Fittings