Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/4" Insert PVC Tee
  • Zoro #: G0273506
  • Mfr #: 1401-012
$2.04
  • Standards: ASTM D2609, ASTM D1784 Standard, NSF 51, 61 Listed
  • Basic Pipe Fitting Material: Plastic
  • Specific Pipe Fitting Shape: Tee
See full product details
Orders over $50 ship free.

Lasco #1401-012 Specifications

  • Zoro #: G0273506
  • Mfr #: 1401-012
Standards: ASTM D2609, ASTM D1784 Standard, NSF 51, 61 Listed Basic Pipe Fitting Material: Plastic
Specific Pipe Fitting Shape: Tee Specific Fitting Shape: Tee
Pipe Fitting Connection Type: Insert x Insert x Insert Max. Temp.: 140 Degrees F
Item: Tee Color: Gray
Pipe Fitting Material: PVC Max. Pressure: 200 psi@72 Degrees F
Fitting Connection Type: Insert Pipe Size - Pipe Fitting: 1-1/4"
Pipe Size (Fittings): 1-1/4" Basic Pipe Fitting Shape: Tee
Fittings Sub-Category: Tees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose from PVC connectors and joints, PVC flanges, 2” and 4” PVC fittings, plastic pipe and more. Take a look at the features for Lasco Tee. Basic Fitting Shape: Tee, Color: Gray, Specific Fitting Shape: Tee.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #1401-012