KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 1-1/2" Female Acme PVC Tee with Saddle Tap

LASCO| Zoro #: G1866042| Mfr #: 364-337

$34.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3" x 1-1/2"
Standards: ASTM D1784
Fitting Connection Type: Female Acme
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1866042 Mfr #: 364-337
Pipe Size (Fittings): 3" x 1-1/2"Standards: ASTM D1784
Fitting Connection Type: Female AcmeColor: Gray
Specific Fitting Shape: Tap Saddle TeePipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Tee
Basic Fitting Material: PlasticItem: Tee with Saddle Tap
Fitting Schedule/Class: Schedule 40Country of Origin (subject to change): China

Description

Tee with Saddle Tap, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 3 In. x 1-1/2 In., Fitting Connection Type Female Acme, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784

Reviews