HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

4" x 1-1/2" Female Acme PVC Tee with Saddle Tap

LASCO| Zoro #: G1315106| Mfr #: 364-419

$40.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: Female Acme
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315106 Mfr #: 364-419
Color: GrayFitting Connection Type: Female Acme
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule 40
Specific Fitting Shape: Tap Saddle TeePipe Size (Fittings): 4" x 1-1/2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: TeeItem: Tee with Saddle Tap
Standards: ASTM D1784Country of Origin (subject to change): United States

Description

Tee with Saddle Tap, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 4 In. x 1-1/2 In., Fitting Connection Type Female Acme, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784

Reviews