SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" FNPT x 3/4" Snap On PVC Saddle Tap Sched 40

LASCO| Zoro #: G1950846| Mfr #: 464-131

$1.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVCPipe Size (Fittings): 1" x 3/4"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950846 Mfr #: 464-131
Pipe Fitting Material: PVCPipe Size (Fittings): 1" x 3/4"
Basic Fitting Material: PlasticColor: White
Standards: ASTM D1784Max. Temp.: 140 Degrees F
Fitting Schedule/Class: Schedule 40Specific Fitting Shape: Tap Saddle Tee
Fitting Connection Type: FNPT x Snap OnFittings Sub-Category: Tees
Item: Snap On Saddle TapBasic Fitting Shape: Tee
Country of Origin (subject to change): United States

Description

Snap On Saddle Tap, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 1 In. x 3/4 In., Fitting Connection Type FNPT x Snap On, Color White, Max. Temp. 140 Degrees F, Standards ASTM D1784

Reviews