KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT x Snap On PVC Saddle Tap Sched 40

LASCO| Zoro #: G1255405| Mfr #: 464-007

$1.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4"
Standards: ASTM D1784
Fitting Connection Type: FNPT x Snap On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255405 Mfr #: 464-007
Pipe Size (Fittings): 3/4"Standards: ASTM D1784
Fitting Connection Type: FNPT x Snap OnColor: White
Specific Fitting Shape: Tap Saddle TeePipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Tee
Basic Fitting Material: PlasticItem: Snap On Saddle Tap
Fitting Schedule/Class: Schedule 40Country of Origin (subject to change): United States

Description

Snap On Saddle Tap, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3/4 In., Fitting Connection Type FNPT x Snap On, Color White, Max. Temp. 140 Degrees F, Standards ASTM D1784

Reviews