3/4" FNPT x 1/2" Snap On PVC Saddle Tap Sched 40

LASCO| Zoro #: G1383383| Mfr #: 464-101

$0.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: FNPT x Snap On
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383383 Mfr #: 464-101
Color: WhiteFitting Connection Type: FNPT x Snap On
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule 40
Specific Fitting Shape: Tap Saddle TeePipe Size (Fittings): 3/4" x 1/2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: TeeItem: Snap On Saddle Tap
Standards: ASTM D1784Country of Origin (subject to change): United States

Description

Snap On Saddle Tap, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 3/4 In. x 1/2 In., Fitting Connection Type FNPT x Snap On, Color White, Max. Temp. 140 Degrees F, Standards ASTM D1784

Reviews