Lasko
1500W Fireplace Heater
Mfr # CA20100
Zoro # G8059311
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1500W
- Width 12.41"
- Height 19"
Explore More Products
- LASKO Ceramic Heater w Thermostat, 754200 754200
- LASKO Elite Collection Ceramic Utility Heater LA83167
- LASKO High Velocity Utility Fan, U12104 U12104
- LASKO 16 in. Ceramic Tower Heater CT16451
- LASKO SPACE HEATR CRAMC BLACK 7in. CD12100
- LASKO SPACE HEATER ELECT 120V RL12720
- LASKO ULTRA Ceramic Heater, CA20100 CA20100
- LASKO Ceramic Tower Heater LA15349
- LASKO Ultra Ceramic Heater LA87591
- SENGOKU Portable Electric Heater, 420, 120V AC, 1 Phase, 1433 BtuH SM-G420A
- HONEYWELL Digital Tower Heater, Remote, Motion Sensor, 23-1/2"H, Black HWLHCE323V
- Lasko Portable Electric Heaters