Barrier Post, Steel, Polished Brass (Discontinued)
- Mfr # 50-40703/GD/SB
- Zoro # G7324941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50-40703/GD/SB
Zoro #
G7324941
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 3/4 in
Belt Length
7 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 1/2 in
Details
Item
Barrier Post with Belt
Base Type
Slim Profile
Base Material
Steel
Post Material
Aluminum
Belt Color
Silver with Black Stripe
Color
Yellow
Belt Message
None
Includes
Base and Single Retractable Belt
Base Finish
Polished Brass
Finish
Polished Brass
Post Finish
Polished Brass
ADA Compliance
No
Number of Belts
1
Legend
None
Description
Barrier Post with Belt, Legend None, Number of Belts 1, Belt Length 7 ft, Belt Width 2 in, Belt Color Silver with Black Stripe, Product Type Stanchion, Includes Base and Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Aluminum, Post Finish Polished Brass, Base Type Slim Profile, Base Diameter 14 1/2 in, Base Material Steel, Base Finish Polished Brass, ADA Compliance No, Indoor/Outdoor Usage Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.