This item is Discontinued.

Lavi Industries Electronic Queuing System, Counter 95-QTPNP115/WB/1-10

Electronic Queuing System, Counter (Discontinued)

  • Mfr # 95-QTPNP115/WB/1-10
  • Zoro # G7347055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95-QTPNP115/WB/1-10
Zoro #
G7347055
UPC #
-
Country of Origin
United States

Details

Item
Electronic Queuing System
Number of Position Display Units
10
Orientation
Self Directed
Includes
Power Strip
Mounting Type
Counter
Features
One Button Remote and Black Station Light Adding a 10th Station, Plug and Play
Power Requirements
AC Adapter

Description

Electronic Queuing System, Number of Position Display Units 1, Self Directed Orientation, Mounting Type Counter, Power Requirements AC Adapter, Features One Button Remote and Black Station Light Adding a 10th Station, Plug and Play, Includes Power Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.