Barrier Post, Steel, Black Wrinkle (Discontinued)
- Mfr # 50-3000A/WB/SB
- Zoro # G7325197
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50-3000A/WB/SB
Zoro #
G7325197
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 3/4 in
Belt Length
7 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Details
Item
Barrier Post with Belt
Base Type
Sloped
Base Material
Steel
Post Material
Aluminum
Belt Color
Silver with Black Stripe
Color
Black
Belt Message
None
Includes
Base and Single Retractable Belt
Base Finish
Powder Coated
Finish
Powder Coated
Number of Belts
1
ADA Compliance
No
Post Finish
Black Wrinkle
Legend
None
Description
Barrier Post with Belt, Legend None, Number of Belts 1, Belt Length 7 ft, Belt Width 2 in, Belt Color Silver with Black Stripe, Product Type Stanchion, Includes Base and Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Aluminum, Base Type Sloped, Base Diameter 14 in, Base Material Steel, Base Finish Powder Coated, ADA Compliance No, Indoor/Outdoor Usage Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.