Retractable Belt Barrier, Silver, 10 ft Length, Please Do Not Enter - Temporarily Closed

  • Mfr # 50-3010MG/SA/FY/S7

  • Zoro # G7409328


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Belt Length
10 ft
Belt Color
Yellow
Color
Silver
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Finish
Satin Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-3010MG/SA/FY/S7
Zoro #
G7409328
UPC #
842594147774
Country of Origin
United States

Dimensions

Belt Length
10 ft
Overall Height
2 1/2 in
Overall Width
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Color
Silver
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Finish
Satin Aluminum
Type
Wall Mount
Mounting Style
Magnet
Legend
Please Do Not Enter - Temporarily Closed
Frame Finish
Satin Aluminum
Frame Material
Aluminum
Frame Color
Silver

Description

Retractable Belt Barrier, Mounting Style Magnet, Belt Length 10 ft, Belt Color Yellow, Legend Please Do Not Enter - Temporarily Closed, Frame Color Silver, Overall Height 2 1/2 in, Frame Material Aluminum, Frame Finish Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.