customer-service Help
Lavi

Sign Frame, Satin Aluminum, 8-1/2" L, 11" H

Lavi Sign Frame, Satin Aluminum, 8-1/2" L, 11" H 50-1141DV/SA
Tap to zoom
Hover or click to zoom
$66.95
  • Item: Sign Frame
  • Color: Satin Aluminum
  • For Use With: Lavi Traditional Posts
See full product details
Orders over $75 ship free.

Total: $66.95

Lavi #50-1141DV/SA Specifications

  • Item: Sign Frame
  • Color: Satin Aluminum
  • For Use With: Lavi Traditional Posts
  • Length (In.): 8 1/2 in
  • Type: Vertical
  • Height (In.): 11 in
  • ADA Compliance: No
  • Opening Width: 8 1/2 in
  • Package Quantity: 1
  • Accessory Type: Sign Frame
  • Country of Origin (subject to change): United States

Description

Sign Frame, Vertical, Height (In.) 11, Length (In.) 8-1/2, Color Satin Aluminum, For Use With Lavi Traditional Posts, Opening Width 8-1/2 In., ADA Compliance No

Reviews of Lavi #50-1141DV/SA