Lavi
Sintra Sign, Message Enter
- Zoro #: G7388145
- Mfr #: 80-1141TV/P1S
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.41
Lavi #80-1141TV/P1S Specifications
- Zoro #: G7388145
- Mfr #: 80-1141TV/P1S
- Item: Sintra Sign
- Color: Black
- For Use With: Tempest Post
- Type: Vertical
- ADA Compliance: No
- Package Quantity: 1
- Length (In.): 8 1/2 in
- Sign Message: Please Enter
- Height (In.): 11 in
- Accessory Type: Sintra Sign
- Country of Origin (subject to change): United States
Description
Sintra Sign, Vertical, Height (In.) 11, Length (In.) 8-1/2, Color Black, Sign Message -, For Use With Tempest Post
Reviews of Lavi #80-1141TV/P1S
Explore more
- Lavi Sign Frame, Gold, 8-1/2" L, 11" H 50-1141DV/GD
- Lavi Sintra Sign, Message Please Wait Here 80-1141TV/P4S
- Lavi Sign Frame, Polished Chrome, 11" L, 14" H 50-1131DV/CL
- Lavi Sintra Sign, Message Exit 80-1141TV/P2S
- Lavi Sintra Sign, Message Please Wait Here 80-1131TV/P4S
- Lavi Sign Frame, Gold, 11" L, 14" H 50-1131DV/GD
- Lavi Sign Frame, Satin Aluminum, 8-1/2" L, 11" H 50-1141DV/SA
- Lavi Sign Frame, Polished Chrome, 8-1/2" L, 11"H 50-1141DV/CL
- Zing Enterprises Sign Base, 72 lb, Post/Property Sign 7451
- Quick-Grids Peel/Stick, Quick Grid, Green 35-803-1523-614
- Condor SignPad, 14" W, 10" H, PK25 487D13
- Lavi Signs