This item is Discontinued.

Lavish Home Lavish Home 72-LTBOX1 85 Piece LED Cinematic Light Decorative Box Sign - A4 Size Marquee with USB Cable; Black 72-LTBOX1

Lavish Home 72-LTBOX1 85 Piece LED Cinematic Light Decorative Box Sign - A4 Size Marquee with USB Cable; Black (Discontinued)

  • Mfr # 72-LTBOX1
  • Zoro # G604088401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72-LTBOX1
Zoro #
G604088401
UPC #
191344784227
Country of Origin
Unknown

Description

Combine the best of creative form and functional design with this LED Cinematic Light Decorative Box Set by Lavish Home. Inspired by cinema marquee signs, simply slide interchangeable clear plastic tiles into rails on the front of this sleek light box to make your own customized message. Flip a switch and watch your words light up and get brought to life! Great for home decor, milestone and special occasion announcements, weddings, birthdays, photo-shoots, commercial, office, school use and more!

Personalized Backlit Box
  • This Cinematic Light Box comes with 85 pieces including letters, numbers and symbols that you can easily slide through the rail lines to create messages and phrases. The Light box has 3 lines that can be filled with 8 or 9 characters each and its A4 size (8.75"x11.75") is ideal for display. Great DIY project to personalize colorful messages around the home or office.
Energy Saving LED Lighting
  • Light box has 12 LED for uniform back lighting coverage and brightness, and has up to 100,000 hours of usage life. You can operate it by either using a USB connector (included) or 4 AA batteries (not included)
Easy Display and Installation
  • The freestanding light box is portable, so you can instantly display it on a table or move it from room to room. with the mounting holes on the back of the light box, you can also put it on the wall to have your own hanging colorful marquee sign!
Multipurpose Decor
  • Easily allowing you to display fun and inspirational sayings, this cinematic sign is great for home Decor, party lighting, seasonal and holiday celebrations, commercial and office announcements or advertising and is even perfect to capture special occasions such as birthdays, weddings, anniversaries, or graduation. Ideal year-round gift for friends and family.
Includes
  • 85 Piece Black letter, number and symbol plastic tiles
Specifications
  • Color: Black
  • Dimension: 8.75" H x 2" W x 11.75" L
  • Weight: 1.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.