Lcn
Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior
Mfr # 1461-REG AL DEL
Zoro # G3929847
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Medium Duty
- Closer Series 1460 Series Surface Mounted Closers
- Closer Type Regular Arm
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black 4040XP-SCUSH BLACK
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze 4111-HCUSH LH DKBRZ
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze 4111-EDA LH DKBRZ
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior P4040XPH
- LCN Manual Hydraulic 6030 Series Concealed Closers Double Acting Closer Heavy Duty Aluminum 6035-BUMPER AL
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounti LCN-4040XP-EDA-AL
- LCN Manual LCN 4030 Surface Mounted Universal Closer Light Duty Interior 4031LD4LH
- LCN Satin Nickel Closer 4040XPTB15RH 4040XPTBUMP15RH
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior 1461SCUSH26LH
- CAL-ROYAL Door Closer, Duronodic Bronze, Regular Arm, Size 4 440-P-DURO
- LCN 2013-H RH AL Concealed-in-Door Closers 2013-H RH 689
- Lcn Door Closers & Accessories