
4110 Series Grade 1 Door Closer, Spring Cush-N-Stop Arm, Push Side Mounting, 110 Degree Swing, Adju
Mfr # 4111-SCUSH LH 695 AVB
Zoro # G216469919
product price:Â $757.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel Arm
Closer Series
4110
Closer Type
Surface
Color
Sprayed Dark Bronze
Finish
Sprayed Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4111-SCUSH LH 695 AVB
Zoro #
G216469919
UPC #
197163367955
Country of Origin
Japan
Dimensions
Housing Depth
2-1/4 in
Housing Height
5.12 in
Housing Length
12-1/4 in
Details
Item
Surface Closers
Closer Mounting Style
Parallel Arm
Closer Series
4110
Closer Type
Surface
Color
Sprayed Dark Bronze
Finish
Sprayed Dark Bronze
Hand Orientation
Left-Handed
Hydraulic/Pneumatic
Hydraulic
Material
Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.