Skip to Main Content
customer-service Help
Lcn

Automatic LCN 4840 Pneumatic Door Closer Interior and Exterior

Feedback Help us improve our product images
$1,965.00
  • Automatic/Manual: Automatic
  • Closer Mounting Style: Parallel Arm Push Side
  • Closer Series: LCN 4840
See full product details
This item ships free.
Total: $1,965.00

Lcn #4841EDABLK Specifications

  • Automatic/Manual: Automatic
  • Closer Mounting Style: Parallel Arm Push Side
  • Closer Series: LCN 4840
  • Closer Type: Extra Duty Arm
  • Finish: Black
  • Hand Orientation: Non-Handed
  • Housing Depth: 3-5/16"
  • Housing Height: 3-1/2"
  • Housing Length: 20"
  • Interior/Exterior: Interior and Exterior
  • Item: Pneumatic Door Closer
  • Category Type: Parallel Arm
  • Material: Cast Iron
  • Standards: ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LCN 4841EDABLK Handicap Accessible Surface Mounted Parallel Arm and Thru Bolts Automatic Operator with Extra Duty Arm and Thru Bolts Black Finish

Reviews of Lcn #4841EDABLK