Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automatic Pneumatic LCN 4822 Door Closer Heavy Duty Interior

  • Zoro #: G3928946
  • Mfr #: 4822-REG/18 DKBRZ
$1,514.95
  • Finish: Dark Bronze Powder Coat
  • Color: Dark Bronze
  • Hydraulic/Pneumatic: Pneumatic
See full product details
This item ships free.

Lcn #4822-REG/18 DKBRZ Specifications

  • Zoro #: G3928946
  • Mfr #: 4822-REG/18 DKBRZ
Finish: Dark Bronze Powder Coat Color: Dark Bronze
Hydraulic/Pneumatic: Pneumatic Housing Height: 3-1/2 in
Max. Door Opening: 90 Degrees Interior/Exterior: Interior
Closer Mounting Style: Regular Closer Series: LCN 4822
Ligature Resistant: No ADA Compliant: No
Housing Depth: 3 5/8 in Closer Performance: Heavy Duty
Automatic/Manual: Automatic Projection from Wall: 3 5/16 in
Mounting Hardware: Included Arm Type: Regular
Closer Type: Electronically Controlled Arm Material: Cast Iron
Item: Powered Door Operator Housing Length: 20 in
Hand Orientation: Non-Handed Category Type: Regular Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Powered Door Operator, LCN 4822 Closer Series, Interior, Automatic, Pneumatic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, ADA Compliant No, Finish Dark Bronze Powder Coat, Arm Material Cast Iron, Arm Type Regular, Color Dark Bronze, Housing Height 3-1/2 in, Housing Length 20 in, Housing Depth 3 5/8 in, Max. Door Opening 90 Degrees , Mounting Hardware Included, Projection from Wall 3 5/16 in

Reviews of Lcn #4822-REG/18 DKBRZ