Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automatic Pneumatic LCN 4822 Door Closer Interior , Silver

  • Zoro #: G0590110
  • Mfr #: 4822-REG/18 AL
$1,514.95
  • Mounting Hardware: Included
  • Finish: Aluminum Painted
  • Housing Depth: 3 5/16 in
See full product details
This item ships free.

Lcn #4822-REG/18 AL Specifications

  • Zoro #: G0590110
  • Mfr #: 4822-REG/18 AL
Mounting Hardware: Included Finish: Aluminum Painted
Housing Depth: 3 5/16 in Arm Type: Top Jamb
Closer Series: LCN 4822 ADA Compliant: Yes
Item: Door Closer Interior Door Width: 24 in to 54 in
Color: Silver Housing Length: 20 in
Hydraulic/Pneumatic: Pneumatic Projection from Wall: 12 5/32 in
Includes: Arm, Cover, Operator Automatic/Manual: Automatic
Arm Material: Cast Iron Closer Mounting Style: Top Frame
Closer Type: Electronically Controlled Housing Height: 3-1/2 in
Standards: ANSI A117.1, A156.19 Spring Size: Adjustable 2 to 5
Hand Orientation: Non-Handed Interior/Exterior: Interior
Max. Door Opening: 90 Degrees Ligature Resistant: No
Exterior Door Width: 24 to 42 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, LCN 4822 Closer Series, Interior, Automatic, Pneumatic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A117.1, A156.19, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Top Jamb, Color Silver, Exterior Door Width 24 to 42 in, Housing Height 3-1/2 in, Housing Length 20 in, Housing Depth 3 5/16 in, Includes Arm, Cover, Operator

Reviews of Lcn #4822-REG/18 AL