Skip to Main Content
customer-service Help

Automatic/Manual LCN 2610 Auto Equalizer Closer Heavy Duty

  • Zoro #: G4874145
  • Mfr #: 2613DPSSTATRH
No Product Image Available
Feedback Help us improve our product images
$1,710.52
  • Automatic/Manual: Automatic/Manual
  • Closer Mounting Style: Concealed
  • Closer Performance: Heavy Duty
See full product details
This item ships free.

Lcn #2613DPSSTATRH Specifications

  • Zoro #: G4874145
  • Mfr #: 2613DPSSTATRH
  • Automatic/Manual: Automatic/Manual
  • Closer Mounting Style: Concealed
  • Closer Performance: Heavy Duty
  • Closer Series: LCN 2610
  • Closer Type: Standard Arm with Door Position Switch
  • Finish: Statuary Bronze
  • Hand Orientation: Right Hand
  • Housing Height: 3-5/8"
  • Housing Length: 21"
  • Interior/Exterior: Interior and Exterior
  • Item: Auto Equalizer Closer
  • Category Type: Concealed
  • Standards: Grade 1-ANSI A117.1; A156.19; UL228; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
  • Material: Cast Iron
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LCN 2613DPSSTATRH Right Hand Size 3 ADA Push to Open Concealed Closer in Frame with Door Position Switch Statuary Bronze Finish

Reviews of Lcn #2613DPSSTATRH