Skip to Main Content
customer-service Help
Lcn

Automatic/Manual LCN 2610 Auto Equalizer Closer Heavy Duty

Feedback Help us improve our product images
$2,225.66
  • Automatic/Manual: Automatic/Manual
  • Closer Mounting Style: Concealed
  • Closer Performance: Heavy Duty
See full product details
This item ships free.
Total: $2,225.66

Lcn #2614DPS3RH Specifications

  • Automatic/Manual: Automatic/Manual
  • Closer Mounting Style: Concealed
  • Closer Performance: Heavy Duty
  • Closer Series: LCN 2610
  • Closer Type: Standard Arm with Door Position Switch
  • Finish: Bright Brass
  • Hand Orientation: Right Hand
  • Housing Height: 3-5/8"
  • Housing Length: 21"
  • Interior/Exterior: Interior and Exterior
  • Item: Auto Equalizer Closer
  • Category Type: Concealed
  • Material: Cast Iron
  • Standards: Grade 1-ANSI A117.1; A156.19; UL228; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LCN 2614DPS3RH Right Hand Plated Size 4 ADA Push to Open Concealed Closer in Frame with Door Position Switch Bright Brass Finish

Reviews of Lcn #2614DPS3RH