Fusible Link Arm, Aluminum Painted Finish, Left-Handed

  • Mfr # 4110-3049FL LH 689

  • Zoro # G816469265


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Regular
Closer Series
4110
Finish
Satin Aluminum
Closer Mounting Style
Regular
Hand Orientation
Left-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4110-3049FL LH 689
Zoro #
G816469265
UPC #
197163367917
Country of Origin
Japan

Details

Closer Type
Regular
Closer Series
4110
Finish
Satin Aluminum
Closer Mounting Style
Regular
Hand Orientation
Left-Handed
Material
Varies
Item
Door Closer Arms
Color
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.