Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic LCN 4040 Door Closer Heavy Duty Interior and Exterior

  • Zoro #: G5176157
  • Mfr #: 4040XP-Rw/PA DKBRZ
$262.89
  • Item: Security Door Closer
  • ADA Compliant: Yes
  • Standards: ANSI A156.4 Grade 1, Meets Americans with Disabilities Act Guidelines, UL Listed
See full product details
This item ships free.

Lcn #4040XP-RW/PA DKBRZ Specifications

  • Zoro #: G5176157
  • Mfr #: 4040XP-Rw/PA DKBRZ
Item: Security Door Closer ADA Compliant: Yes
Standards: ANSI A156.4 Grade 1, Meets Americans with Disabilities Act Guidelines, UL Listed Hydraulic/Pneumatic: Hydraulic
Hand Orientation: Non-Handed Closer Performance: Heavy Duty
Closer Type: Non Hold Open Includes: Hardware, Self Drilling Screws
Exterior Door Width: 24 to 48 in Closer Mounting Style: Tri-Mount
Arm Type: Tri-Mount Hold Open Housing Height: 3-1/2 in
Mounting Hardware: Included Housing Length: 12 1/4 in
Housing Depth: 2 1/4 in Finish: Dark Bronze Powder Coat
Interior Door Width: 24 to 60 in Spring Size: Adjustable 1 to 6
Interior/Exterior: Interior and Exterior Projection from Wall: 2 1/4 in
Color: Dark Bronze Closer Series: LCN 4040
Max. Door Opening: Up to 180 Degrees Category Type: Regular Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Security Door Closer, LCN 4040 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Closer Mounting Style Tri-Mount, Standards ANSI A156.4 Grade 1, Meets Americans with Disabilities Act Guidelines, UL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Tri-Mount Hold Open, Color Dark Bronze, Exterior Door Width 24 to 48 in, Housing Height 3-1/2 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in

Reviews of Lcn #4040XP-RW/PA DKBRZ