Lcn

Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum

Lcn Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum 4040XP-RW/PA RH US26D DEL
Hover or click to zoom Tap to zoom
  • Automatic/Manual: Manual
  • Item: Surface Mounted Closer
  • Closer Mounting Style: Surface
  • Closer Performance: Heavy Duty
  • Closer Series: 4040XP Series Surface Mounted Closers
  • Closer Type: Regular Arm
  • Color: Aluminum
  • Finish: Aluminum
See full product details
$888.78
This item ships free.

Subtotal: $888.78

Lcn #4040XP-RW/PA RH US26D DEL Specifications

  • Automatic/Manual: Manual
  • Item: Surface Mounted Closer
  • Closer Mounting Style: Surface
  • Closer Performance: Heavy Duty
  • Closer Series: 4040XP Series Surface Mounted Closers
  • Closer Type: Regular Arm
  • Color: Aluminum
  • Finish: Aluminum
  • Hand Orientation: RH
  • Housing Depth: 2-1/4"
  • Housing Height: 3-1/2"
  • Housing Length: 12-1/4"
  • Interior/Exterior: Interior and Exterior
  • Hydraulic/Pneumatic: Hydraulic
  • Standards: Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
  • Material: Aluminum
  • Country of Origin (subject to change): United States

Description

LCN 4040XP Series Grade 1 Surface Door Closer, Regular Arm with PA Shoe, (DEL) Delayed Action, Size 1-6, Satin Chrome Finish, Right Hand

Reviews of Lcn #4040XP-RW/PA RH US26D DEL