Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Hydraulic LCN 4031 Door Closer Heavy Duty Aluminum

  • Zoro #: G3986109
  • Mfr #: 4031-RW/PA AL
$303.66
  • Closer Series: LCN 4031
  • Max. Door Opening: 180 Degrees
  • Hand Orientation: Non-Handed
See full product details
This item ships free.

Lcn #4031-RW/PA AL Specifications

  • Zoro #: G3986109
  • Mfr #: 4031-RW/PA AL
Closer Series: LCN 4031 Max. Door Opening: 180 Degrees
Hand Orientation: Non-Handed Ligature Resistant: No
Interior/Exterior: Interior and Exterior ADA Compliant: No
Interior Door Width: 48 in Arm Material: Forged Steel
Closer Mounting Style: Parallel, Top Frame Closer Performance: Heavy Duty
Item: Door Closer Housing Length: 10 3/8 in
Housing Height: 1-3/4 in Includes: Metal Cover
Mounting Hardware: Included Standards: ANSI A156.4 Grade 1
Projection from Wall: 1 3/4 in Automatic/Manual: Manual
Color: Aluminum Arm Type: Parallel, Regular
Finish: Natural Exterior Door Width: 36 in
Spring Size: Adjustable 1 to 4 Hydraulic/Pneumatic: Hydraulic
Closer Type: Non Hold Open Housing Depth: 2 7/8 in
Category Type: Concealed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, LCN 4031 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Top Frame, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Natural, Arm Material Forged Steel, Arm Type Parallel, Regular, Color Aluminum, Exterior Door Width 36 in, Housing Height 1-3/4 in, Housing Length 10 3/8 in, Housing Depth 2 7/8 in, Includes Metal Cover, Interior Door Width 48 in

Reviews of Lcn #4031-RW/PA AL