Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Hydraulic LCN 4040 Door Closer Heavy Duty Aluminum

  • Zoro #: G8692311
  • Mfr #: 4040XP-CUSH AL
$336.46
  • Interior/Exterior: Interior and Exterior
  • Housing Depth: 2 1/4 in
  • Hand Orientation: Non-Handed
See full product details
This item ships free.

Lcn #4040XP-CUSH AL Specifications

  • Zoro #: G8692311
  • Mfr #: 4040XP-CUSH AL
Interior/Exterior: Interior and Exterior Housing Depth: 2 1/4 in
Hand Orientation: Non-Handed Item: Door Closer
Housing Height: 3-1/2 in Color: Aluminum
Closer Type: Non Hold Open Max. Door Opening: 110 Degrees
ADA Compliant: No Closer Series: LCN 4040
Finish: Natural Automatic/Manual: Manual
Closer Performance: Heavy Duty Spring Size: Adjustable 1 to 6
Interior Door Width: Up to 54 in Includes: Full Size Cover, Mounting Screws
Hydraulic/Pneumatic: Hydraulic Mounting Hardware: Included
Closer Mounting Style: Parallel Arm Material: Cast Aluminum
Standards: ANSI A156.4 Grade 1 Exterior Door Width: Up to 48 in
Ligature Resistant: No Housing Length: 12 1/4 in
Category Type: Parallel Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Natural, Arm Material Cast Aluminum, Color Aluminum, Exterior Door Width Up to 48 in, Housing Height 3-1/2 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in, Includes Full Size Cover, Mounting Screws, Interior Door Width Up to 54 in

Reviews of Lcn #4040XP-CUSH AL