Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Hydraulic LCN 4040 Door Closer Heavy Duty Aluminum

  • Zoro #: G8692345
  • Mfr #: 4040XP-EDA AL
$356.40
  • Closer Mounting Style: Parallel
  • Arm Material: Cast Aluminum
  • Interior Door Width: Up to 54 in
See full product details
This item ships free.

Lcn #4040XP-EDA AL Specifications

  • Zoro #: G8692345
  • Mfr #: 4040XP-EDA AL
Closer Mounting Style: Parallel Arm Material: Cast Aluminum
Interior Door Width: Up to 54 in Closer Performance: Heavy Duty
Closer Type: Non Hold Open Arm Type: Extra-Duty
Spring Size: Adjustable 1 to 6 Color: Aluminum
Mounting Hardware: Included Finish: Natural
Item: Door Closer Ligature Resistant: No
Hand Orientation: Non-Handed Includes: Full Size Cover, Mounting Screws
Exterior Door Width: Up to 48 in Interior/Exterior: Interior and Exterior
Standards: ANSI A156.4 Grade 1 Hydraulic/Pneumatic: Hydraulic
Housing Depth: 2 1/4 in Max. Door Opening: 180 Degrees
Housing Height: 3-1/2 in Housing Length: 12 1/4 in
Closer Series: LCN 4040 Automatic/Manual: Manual
ADA Compliant: No Category Type: Parallel Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Natural, Arm Material Cast Aluminum, Arm Type Extra-Duty, Color Aluminum, Exterior Door Width Up to 48 in, Housing Height 3-1/2 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in, Includes Full Size Cover, Mounting Screws

Reviews of Lcn #4040XP-EDA AL