Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Hydraulic LCN 4040 Door Closer Heavy Duty Aluminum

  • Zoro #: G8692354
  • Mfr #: 4040XP-H AL
$295.65
  • Arm Type: Hold Open, Regular
  • Color: Aluminum
  • Hydraulic/Pneumatic: Hydraulic
See full product details
This item ships free.

Lcn #4040XP-H AL Specifications

  • Zoro #: G8692354
  • Mfr #: 4040XP-H AL
Arm Type: Hold Open, Regular Color: Aluminum
Hydraulic/Pneumatic: Hydraulic Max. Door Opening: 180 Degrees
Interior/Exterior: Interior and Exterior Ligature Resistant: No
Hand Orientation: Non-Handed Housing Depth: 2 1/4 in
Housing Height: 3-1/2 in Arm Material: Cast Aluminum
Item: Door Closer Spring Size: Adjustable 1 to 6
Closer Performance: Heavy Duty Automatic/Manual: Manual
Exterior Door Width: Up to 48 in Includes: Full Size Cover, Mounting Screws
Finish: Natural Closer Type: Hold Open
Housing Length: 12 1/4 in Interior Door Width: Up to 54 in
ADA Compliant: No Closer Mounting Style: Parallel
Closer Series: LCN 4040 Standards: ANSI A156.4 Grade 1
Mounting Hardware: Included Category Type: Parallel Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Natural, Arm Material Cast Aluminum, Arm Type Hold Open, Regular, Color Aluminum, Exterior Door Width Up to 48 in, Housing Height 3-1/2 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in, Includes Full Size Cover, Mounting Screws

Reviews of Lcn #4040XP-H AL