Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Hydraulic LCN 4040 Door Closer Heavy Duty Aluminum

  • Zoro #: G8692415
  • Mfr #: 4040XP-RW/PA AL DEL
$308.21
  • Mounting Hardware: Included
  • Standards: ANSI A156.4 Grade 1
  • Housing Depth: 2 1/4 in
See full product details
This item ships free.

Lcn #4040XP-RW/PA AL DEL Specifications

  • Zoro #: G8692415
  • Mfr #: 4040XP-RW/PA AL DEL
Mounting Hardware: Included Standards: ANSI A156.4 Grade 1
Housing Depth: 2 1/4 in Finish: Natural
Interior Door Width: Up to 54 in Arm Material: Cast Aluminum
Arm Type: Parallel and Top Jamb, Regular Item: Door Closer
Closer Type: Non Hold Open ADA Compliant: Yes
Hydraulic/Pneumatic: Hydraulic Closer Mounting Style: Parallel, Regular, Top Frame
Spring Size: Adjustable 1 to 6 Color: Aluminum
Max. Door Opening: 180 Degrees Closer Series: LCN 4040
Ligature Resistant: No Housing Length: 12 1/4 in
Automatic/Manual: Manual Includes: Full Size Cover, Mounting Screws
Interior/Exterior: Interior and Exterior Hand Orientation: Non-Handed
Housing Height: 3-1/2 in Exterior Door Width: Up to 48 in
Closer Performance: Heavy Duty Category Type: Parallel Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Parallel and Top Jamb, Regular, Color Aluminum, Exterior Door Width Up to 48 in, Housing Height 3-1/2 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in

Reviews of Lcn #4040XP-RW/PA AL DEL