Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Hydraulic LCN 4040 Door Closer Heavy Duty Silver

  • Zoro #: G3930109
  • Mfr #: 4040XP-RW/PA AL
$281.68
  • Item: Door Closer
  • Housing Height: 3-1/2 in
  • Closer Mounting Style: Regular
See full product details
This item ships free.

Lcn #4040XP-RW/PA AL Specifications

  • Zoro #: G3930109
  • Mfr #: 4040XP-RW/PA AL
Item: Door Closer Housing Height: 3-1/2 in
Closer Mounting Style: Regular Closer Series: LCN 4040
Spring Size: Adjustable 1 to 6 Interior/Exterior: Interior and Exterior
Closer Type: Non Hold Open Max. Door Opening: 180 Degrees
Closer Performance: Heavy Duty Mounting Hardware: Included
Hydraulic/Pneumatic: Hydraulic Arm Material: Cast Iron
Housing Depth: 2 1/4 in Housing Length: 12 1/8 in
Color: Silver Automatic/Manual: Manual
Ligature Resistant: No Projection from Wall: 2 1/4 in
Arm Type: Parallel ADA Compliant: No
Hand Orientation: Non-Handed Finish: Natural
Category Type: Concealed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, ADA Compliant No, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Silver, Housing Height 3-1/2 in, Housing Length 12 1/8 in, Housing Depth 2 1/4 in, Max. Door Opening 180 Degrees , Mounting Hardware Included, Projection from Wall 2 1/4 in, Spring Size Adjustable 1 to 6

Reviews of Lcn #4040XP-RW/PA AL