Lcn

Manual LCN 1460 Surface Mounted Closer Interior and Exterior

Lcn Manual LCN 1460 Surface Mounted Closer Interior and Exterior P1461HEDARH
Hover or click to zoom Tap to zoom
Key Features
  • Item: Surface Mounted Closer
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel
  • Closer Series: LCN 1460
  • Closer Type: Hold Open Extra Duty Arm
  • Finish: Aluminum
  • Housing Depth: 2-3/8"
  • Housing Height: 2"
See full product details
$266.95

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lcn #P1461HEDARH Specifications

  • Item: Surface Mounted Closer
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel
  • Closer Series: LCN 1460
  • Closer Type: Hold Open Extra Duty Arm
  • Finish: Aluminum
  • Hand Orientation: Right Hand
  • Housing Depth: 2-3/8"
  • Housing Height: 2"
  • Housing Length: 12-1/4"
  • Interior/Exterior: Interior and Exterior
  • Category Type: Parallel Arm
  • Material: Cast Iron
  • Standards: Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
  • Country of Origin (subject to change): United States

Description

Aluminum Closer P1461HEDARH

Reviews of Lcn #P1461HEDARH

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.