Lcn
Manual LCN 1460 Surface Mounted Closer Interior and Exterior
Mfr # 1461LONG4RH
Zoro # G3972974
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Parallel Arm
Explore More Products
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze 4111-EDA RH DKBRZ
- LCN Manual LCN 1260 Surface Mounted Closer Light to Medium Duty Interior and Exterior P1261
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior 1461-REG DKBRZ
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze 4111-SCUSH RH DKBRZ
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum 4040XP-SCUSH AL
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior 1461-H AL
- LCN Automatic/Manual LCN 2610 Auto Equalizer Closer Heavy Duty Interior and Exterior 26134RH
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior 4040XPCUSH26LH
- LCN Manual LCN 4030 Surface Mounted Universal Closer Interior P4031SCLTB
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer W/ AP End-Load Hardware Package 21101AP01
- DORMA Door Closer, Aluminum Painted, Door Saver Parallel Cushion Arm, Adjustable Size 1-6, Full Plastic 8916-DS-FC-SN1-689
- Lcn Door Closers