customer-service Help
Lcn

Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior

$1,254.82
  • Item: Door Closer
  • Automatic/Manual: Manual
  • Closer Mounting Style: Concealed
See full product details
This item ships free.

Total: $1,254.82

Lcn #2032HRH Specifications

  • Item: Door Closer
  • Automatic/Manual: Manual
  • Closer Mounting Style: Concealed
  • Closer Performance: Heavy Duty
  • Closer Series: LCN 2030
  • Closer Type: Hold Open
  • Finish: Aluminum
  • Hand Orientation: Right Hand
  • Housing Depth: 3-23/32"
  • Housing Height: 1-5/8"
  • Housing Length: 21-7/8"
  • Interior/Exterior: Interior and Exterior
  • Category Type: Concealed
  • Standards: Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
  • Material: Cast Iron
  • Country of Origin (subject to change): United States

Description

LCN 2032HRH Size 2 Concealed Tube Mounting Closer Hold Open Right Hand Aluminum Finish

Reviews of Lcn #2032HRH