Skip to Main Content
customer-service Help
Lcn

Manual LCN 2210 Security Track Closer Heavy Duty

Feedback Help us improve our product images
$691.26
  • Automatic/Manual: Manual
  • Closer Mounting Style: Concealed
  • Closer Performance: Heavy Duty
See full product details
This item ships free.
Total: $691.26

Lcn #2215LTBLH Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Concealed
  • Closer Performance: Heavy Duty
  • Closer Series: LCN 2210
  • Closer Type: Regular Arm
  • Finish: Light Bronze
  • Hand Orientation: Left Hand
  • Housing Depth: 2-1/16"
  • Housing Height: 3-11/16"
  • Housing Length: 14-3/8"
  • Interior/Exterior: Interior and Exterior
  • Item: Security Track Closer
  • Category Type: Concealed
  • Standards: Grade 1-ANSI A156.4; UL 10C; 100 Hour Salt Spray; Meets BAA-Buy American Act
  • Material: Cast Iron
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LCN 2215LTBLH Size 5 Left Hand Concealed In Frame High Security Regular Closer with Thru Bolts Light Bronze Finish

Reviews of Lcn #2215LTBLH