Skip to Main Content
customer-service Help
Lcn

Manual LCN 3030 Door Closer Interior

Feedback Help us improve our product images
$521.16
  • Automatic/Manual: Manual
  • Closer Mounting Style: Concealed
  • Closer Series: LCN 3030
See full product details
This item ships free.
Total: $521.16

Lcn #303410LH Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Concealed
  • Closer Series: LCN 3030
  • Finish: Satin Bronze Plated
  • Hand Orientation: Left Hand
  • Housing Depth: 1-3/8"
  • Housing Height: 2-15/16"
  • Housing Length: 11-3/4"
  • Interior/Exterior: Interior
  • Item: Door Closer
  • Category Type: Concealed
  • Standards: Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
  • Material: Cast Iron
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LCN 303410LH Size 4 Left Hand Concealed In Door Plated Closer Satin Bronze Finish

Reviews of Lcn #303410LH