Lcn

Manual LCN 3130 Track Door Closer Interior

No Product Image Available
Key Features
  • Item: Track Door Closer
  • Automatic/Manual: Manual
  • Closer Mounting Style: Concealed
  • Closer Series: LCN 3130
  • Finish: Aluminum
  • Housing Depth: 1-3/8"
  • Housing Height: 3-1/4"
  • Housing Length: 11-3/4"
See full product details
$515.74

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Lcn #3131RH Specifications

  • Item: Track Door Closer
  • Automatic/Manual: Manual
  • Closer Mounting Style: Concealed
  • Closer Series: LCN 3130
  • Finish: Aluminum
  • Hand Orientation: Right Hand
  • Housing Depth: 1-3/8"
  • Housing Height: 3-1/4"
  • Housing Length: 11-3/4"
  • Interior/Exterior: Interior
  • Category Type: Concealed
  • Standards: Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
  • Material: Cast Iron
  • Country of Origin (subject to change): United States

Description

Aluminum Closer 3131RH

Reviews of Lcn #3131RH

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.