Lcn
Manual LCN 4030 Surface Mounted Universal Closer Interior
- Zoro #: G3973419
- Mfr #: P40314RH
$814.18
- Item: Surface Mounted Universal Closer
- Automatic/Manual: Manual
- Closer Mounting Style: Parallel Arm Push Side
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $814.18
Lcn #P40314RH Specifications
- Zoro #: G3973419
- Mfr #: P40314RH
- Item: Surface Mounted Universal Closer
- Automatic/Manual: Manual
- Closer Mounting Style: Parallel Arm Push Side
- Closer Series: LCN 4030
- Closer Type: Regular Arm
- Finish: Satin Brass Plated
- Hand Orientation: Right Hand
- Housing Depth: 1-3/4"
- Housing Height: 2-3/4"
- Housing Length: 10-3/8"
- Interior/Exterior: Interior
- Category Type: Parallel Arm
- Standards: Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
- Material: Cast Iron
- Country of Origin (subject to change): United States
Description
LCN P40314RH Right Hand Parallel Arm Adjustable Surface Mounted Universal Cast Iron Regular Plated Door Closer with Thru Bolts Satin Brass Finish
Reviews of Lcn #P40314RH
Explore more
- Lcn Manual LCN 4030 Surface Mounted Universal Closer Interior P403110RH
- Lcn Manual LCN 4030 Surface Mounted Universal Closer Interior P403126RH
- Lcn Manual LCN 4030 Surface Mounted Universal Closer Interior P403115RH
- Lcn Manual LCN 4030 Surface Mounted Universal Closer Interior P403126DRH
- Lcn Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior 2013LTBRH
- Lcn Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior 4111DKBLH
- Lcn Manual LCN 4030 Surface Mounted Universal Closer Interior P4031SHCBLK
- Lcn Manual LCN 3130 Track Door Closer Interior 3131HBDKBRH
- Sargent Heavy Duty Parallel Arm Powerglide Door Closer with Compression Holder Sprayed Brass Enamel 351CPSHEAB
- Sargent 351OTBSP Pull Side Track Standard Arm Powerglide Door Closer Black Suede Powder Coat 351OTBSP
- Sargent Left Hand Mortise Foot Hold Open Arm Powerglide Cast Iron Door Closer Sprayed Bronze Enamel 281H8EBLH
- Lcn Door Closers & Accessories