Skip to Main Content
customer-service Help
Lcn

Manual LCN 4040XP Surface Mounted Closer Heavy Duty

Lcn Manual LCN 4040XP Surface Mounted Closer Heavy Duty 4040XP-CUSH RH US3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$747.66
  • Automatic/Manual: Manual
  • Closer Performance: Heavy Duty
  • Closer Series: LCN 4040XP
See full product details
This item ships free.
Total: $747.66

Lcn #4040XP-CUSH RH US3 Specifications

  • Automatic/Manual: Manual
  • Closer Performance: Heavy Duty
  • Closer Series: LCN 4040XP
  • Closer Type: Cush and Stop Arm
  • Finish: Bright Brass
  • Hand Orientation: Right Hand
  • Housing Depth: 2-1/4"
  • Housing Height: 3-1/2"
  • Housing Length: 12-1/4"
  • Interior/Exterior: Interior and Exterior
  • Material: Cast Iron
  • Standards: Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
  • Item: Surface Mounted Closer
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LCN 4040XP Series Grade 1 Surface Door Closer, Stop Arm, Size 1-6, Bright Brass Finish, Right Hand

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Lcn #4040XP-CUSH RH US3