Skip to Main Content
customer-service Help
Lcn

Manual LCN 4040XP Surface Mounted Closer Heavy Duty

Feedback Help us improve our product images
$417.64
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel Arm Push Side
  • Closer Performance: Heavy Duty
See full product details
This item ships free.
Total: $417.64

Lcn #P4040XPHEDABLKLH Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel Arm Push Side
  • Closer Performance: Heavy Duty
  • Closer Series: LCN 4040XP
  • Closer Type: Hold Open Extra Duty Arm
  • Finish: Black
  • Hand Orientation: Left Hand
  • Housing Depth: 2-1/4"
  • Housing Height: 3-1/2"
  • Housing Length: 12-1/4"
  • Interior/Exterior: Interior and Exterior
  • Item: Surface Mounted Closer
  • Category Type: Parallel Arm
  • Material: Cast Iron
  • Standards: Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LCN P4040XPHEDABLKLH Left Hand Parallel Arm Super Smoothee Heavy Duty Adjustable Surface Mounted Hold Open Door Closer with Thru Bolts and Extra Duty Arm Black Finish

Reviews of Lcn #P4040XPHEDABLKLH