Lcn

Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior

Lcn Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior 4111HDKBRH
Hover or click to zoom Tap to zoom
Key Features
  • Item: Surface Mounted Closer
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel Arm Push Side
  • Closer Performance: Heavy Duty
  • Closer Series: LCN 4110
  • Closer Type: Hold Open
  • Hand Orientation: Right Hand
  • Housing Depth: 2-1/4"
See full product details
$446.55

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lcn #4111HDKBRH Specifications

  • Item: Surface Mounted Closer
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel Arm Push Side
  • Closer Performance: Heavy Duty
  • Closer Series: LCN 4110
  • Closer Type: Hold Open
  • Finish: Dark Bronze
  • Hand Orientation: Right Hand
  • Housing Depth: 2-1/4"
  • Housing Height: 3-1/2"
  • Housing Length: 12-1/4"
  • Interior/Exterior: Interior and Exterior
  • Category Type: Parallel Arm
  • Includes: Thru Bolts
  • Standards: Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
  • Material: Cast Iron
  • Arm Type: Heavy Duty Parallel
  • Product Type: Closer
  • Country of Origin (subject to change): United States

Description

Dark Bronze Closer 4111HDKBRH

Reviews of Lcn #4111HDKBRH

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.