Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Powered Door Operator, Regular Arm, 24VDC

  • Zoro #: G0084406
  • Mfr #: 9142-REG ANCLR

$2,731.01

Details
  • Hand Orientation: Non-Handed
  • Includes: Automatic Push Operator
  • Mounting Hardware: Included
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lcn #9142-REG ANCLR Specifications

  • Zoro #: G0084406
  • Mfr #: 9142-REG ANCLR
Hand Orientation: Non-Handed Includes: Automatic Push Operator
Mounting Hardware: Included Housing Height: 4-1/2"
Closer Series: LCN 9142 Automatic/Manual: Automatic
Interior Door Width: 26" to 48" Housing Length: 27"
Exterior Door Width: 36" Closer Performance: Heavy Duty
Projection from Wall: 4-3/4" Arm Material: Steel
Max. Door Opening: 90 Degrees Finish: Natural
Housing Depth: 4-3/4" Color: Aluminum
Arm Type: Regular ADA Compliant: Yes
Item: Powered Door Operator Closer Type: Swing Operator
Country of Origin (subject to change): United States

Description

Take a look at the features for this Powered Door Operator : COLOR: Aluminum, FINISH: Natural, INCLUDES: Automatic Push Operator

Reviews of Lcn #9142-REG ANCLR