This item is Discontinued.

Leading Edge Ceiling Fan, 48" Blade Dia., 1 Phase, 120V AC 48201B

Ceiling Fan, 48" Blade Dia., 1 Phase, 120V AC (Discontinued)

  • Mfr # 48201B
  • Zoro # G8855777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48201B
Zoro #
G8855777
UPC #
098319013569
Country of Origin
Thailand

Dimensions

Blade Dia.
48"
Max. Mounting Height
10 to 45 ft
Mounting Height
10 to 45 ft.
Down Rod Outside Dia.
7/8 in

Details

Fan Blade Color
Black
Fan Housing Material
Steel
Housing Finish
Black
Number of Blades
3
Reversible
No
Speed Controllable - Fans
Yes
Number of Speeds
1
Voltage
120V AC
Phase
1
Hz
50/60 Hz
RPM @ 60 Hz
315
Standards
cULus
Full Load Amps
0.85
Housing Finish - Fans
Expoxy Enamel Over Powder Primer
Blade Material - Fans
Steel
Includes
Secondary Support Cable and 12 in Downrod
Bearings
Permanently Sealed
Fan Watts
110 W
Fan Voltage
120VAC
Blade Finish
Black
Fan Item
Ceiling Fan
Max. Ambient Temp.
105 Degrees F
CFM @ 60 Hz
21,000
Input Volts AC @ 60/50 Hz
120
Mount Type
Stem
Motor
Thermally Protected Permanent Split Capacitor
Housing Color - Fans
Black
Housing Material - Fans
Steel
RPM
315 RPM
Speed Controllable
Yes
Item
Ceiling Fan
Full Load Watts
86
High CFM
21,000

Description

Ceiling Fan, 120V AC Voltage, 110 W Fan Watts, Phase 1, 315 RPM RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds 1, Blade Finish Black, Housing Finish Black, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes Secondary Support Cable and 12 in Downrod, Standards cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.