This item is Discontinued.

Leading Edge Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC 56101

Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC (Discontinued)

  • Mfr # 56101
  • Zoro # G8855716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56101
Zoro #
G8855716
UPC #
098319013675
Country of Origin
Thailand

Dimensions

Blade Dia.
56"
Max. Mounting Height
7 ft
Mounting Height
7 ft.
Down Rod Outside Dia.
7/8 in

Details

Fan Blade Color
White
Fan Housing Material
Steel
Housing Finish
White
Number of Blades
3
Reversible
No
Speed Controllable - Fans
Yes
Number of Speeds
1
Voltage
120V AC
Phase
1
Hz
50/60 Hz
RPM @ 60 Hz
265
Standards
cULus
Speed Controllable
Yes
Full Load Amps
1.0
Fan Watts
160 W
Blade Finish
White
Includes
Secondary Support Cable and 12 in Downrod
Housing Finish - Fans
Expoxy Enamel Over Powder Primer
Fan Item
Ceiling Fan
High CFM
25,500
Bearings
Permanently Sealed
Fan Voltage
120VAC
RPM
265 RPM
Blade Material - Fans
Steel
Housing Color - Fans
White
Item
Ceiling Fan
CFM @ 60 Hz
25,500
Housing Material - Fans
Steel
Mount Type
Stem
Input Volts AC @ 60/50 Hz
120
Full Load Watts
110
Max. Ambient Temp.
105 Degrees F
Motor
Thermally Protected Permanent Split Capacitor

Description

Ceiling Fan, 120V AC Voltage, 160 W Fan Watts, Phase 1, 265 RPM RPM, Max. Mounting Height 7 ft, Number of Speeds 1, Blade Finish White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes Secondary Support Cable and 12 in Downrod, Standards cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.