Skip to Main Content
customer-service Help
Learning Advantage

Indoor / Outdoor Classroom Thermometer

Learning Advantage Indoor / Outdoor Classroom Thermometer 7635
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.81
  • Material: plastic
  • Recommended Age: 5+ Years
  • Color: Black, White
See full product details
Orders over $75 ship free.
Total: $8.81

Learning Advantage #7635 Specifications

  • Material: plastic
  • Recommended Age: 5+ Years
  • Color: Black, White
  • Recommended Grade: K+
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

This thermometer is perfect for classroom presentation, it is large and easy to read. The temperature is displays in Fahrenheit and Celsius, perfect for a variety of classroom temperature exercises. This thermometer even notes the freezing point of water. This oversized (15") thermometer features a large, accurate 12" glass magnifying tube. Range: -40° to 50° C and -40° to 120° F. Ideal for all grades.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Learning Advantage #7635