Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head

  • Zoro #: G0999844
  • Mfr #: FAL-6

$45.97

  • Head Weight: 6 lb.
  • Head Size: 4-3/4"
  • Head Type: Flat
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Leatherhead Tools #FAL-6 Specifications

  • Zoro #: G0999844
  • Mfr #: FAL-6
Head Weight: 6 lb. Head Size: 4-3/4"
Head Type: Flat Handle Design: Non-Slip Grip
Overall Width: 8-1/2" Color: Hi-Visibility Lime
Overall Length: 36" Material: High Carbon steel
Includes: Reflective Stripe Item: Axe
Handle Length: 3 ft. Head Material: Drop Forged High Carbon Steel
Handle Material: Fiberglass Country of Origin (subject to change): United States

Description

You're committed to saving lives and property. We're committed to providing the tools to help you do it. That's why we listened to and learned from firefighters and rescue service personnel worldwide. So we could design and manufacture nothing but the best in aggressive axes, sledges, hooks, and forcible entry tools. All engineered to exacting standards for the most extreme fire and rescue environments. Our tools combine the time tested tradition of American forged steel with the innovation of high-density, high visibility, extruded fiberglass handles.

 

  • Made in the USA
  • This rugged Axe is perfect for ventilation, forcible entry or overhaul
  • Reflective striping added to help locate tool in dark areas
  • Handle construction is solid Hi-Viz pultruded fiberglass with non-slip grip
  • Fiberglass handles won’t splinter like wood and do not weaken over time
  • The Axe heads are bonded to the fiberglass handle with strong two part epoxy
  • The Axe heads are drop forged with high carbon steel

Technical Guides

Reviews of Leatherhead Tools #FAL-6