Leatherhead Tools
Pick Axe, 36" Lime Fiberglass Handle, 6 lb. Head
Mfr # PAL-6
Zoro # G1112282
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Visibility Lime
- Features Flash Reflector Added to Help Locate Tool in Dark Areas, Axe Heads are Bonded To Handle with Strong Two-Part Epoxy, Wood Handles are Constructed with Solid Heavy Duty Hickory
- Material High Carbon steel
- Overall Length 3 ft
- Overall Width 12"
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 6 ft. HiViz Lime, w/ Chisel End NYHL-6
- LEATHERHEAD TOOLS Halligan Bar, 42 in. Handle, Forged LB-42
- LEATHERHEAD TOOLS Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head FAL-6
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End NYHL-4
- LEATHERHEAD TOOLS NY Hook, 3 ft. Black Powder Coat, w/ Chisel End NYH-3
- LEATHERHEAD TOOLS NY Hook, 8 ft. HiViz Lime, w/ Chisel End NYHL-8
- LEATHERHEAD TOOLS NY Hook, 4 ft. Black Powder Coat, w/ Chisel End & Strap NYH-4-S
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 8 lb. Head SLL-8-36
- LEATHERHEAD TOOLS NY Hook, 3 ft. HiViz Lime, w/ Chisel End & Strap NYHL-3-S
- K TOOL INTL Handled Pry Bar W/ Steel Cap 36 (900Mm) HPR/36
- NUPLA Pike Pole, Fiberglass Handle, 12 ft. L 6895552
- Leatherhead Tools Pullers and Separators