Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Flat Axe, 36" Orange Fiberglass Handle, 6 lb. Head

  • Zoro #: G2879983
  • Mfr #: FAO-6

$49.63

  • Handle Material: Fiberglass w/Reflective Tape
  • Head Weight: 6 lb.
  • Head Type: Flat
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Leatherhead Tools #FAO-6 Specifications

  • Zoro #: G2879983
  • Mfr #: FAO-6
Handle Material: Fiberglass w/Reflective Tape Head Weight: 6 lb.
Head Type: Flat Handle Length: 36"
Handle Design: Non-Slip Grip Head Material: Carbon Steel
Includes: Reflective Tape Head Size: 4-3/4"
Item: Axe Overall Length: 40-3/4"
Features: Flat Axe (HiViz Orange) Fiberglass Handle with Reflective Tape Cutting Edge: 4-3/4"
Handle: Fiberglass Country of Origin (subject to change): United States

Description

Axes, hatchets, and wedge splitters are designed for different uses, so make sure to research which will work best for the task at hand. Take a look at the features for this Axe : HANDLE MATERIAL: Fiberglass w/Reflective Tape, INCLUDES: Reflective Stripe, HEAD TYPE: Flat

Reviews of Leatherhead Tools #FAO-6